Motion
07322902

Made in USA
07322902

5/16" Screw, 300 Stainless Steel Standard Flat Washer 0.343" ID x 0.687" OD, 0.051" Thick, Passivated Finish, Military Spec
MI ITEM #11680242
MFR #07322902
List Price$65.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07322902

5/16" Screw, 300 Stainless Steel Standard Flat Washer 0.343" ID x 0.687" OD, 0.051" Thick, Passivated Finish, Military Spec
MI ITEM #11680242
MFR #07322902

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$65.35/each for your price

Overview

Mfr description
07322902 07322902 .351ID .051THK(100PK)
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Fastener Standard
    MS15795
  • Finish Coating
    Passivated
  • Inside Diameter
    0.3430 in
  • Inside Diameter Range
    ~0.3510 in
  • Inside Diameter Tolerance
    -0.005 to 0.015 in
  • Material
    Stainless Steel
  • Material Grade
    300
  • Maximum Thickness
    0.0800 in
  • Outside Diameter
    0.6870 in
  • Outside Diameter Range
    0.6810 in~
  • Outside Diameter Tolerance
    -0.007 to 0.015 in
  • Screw Size
    5/16
  • Thickness
    0.0510 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text