Motion
07324254

Made in USA
07324254

#10 Screw, 1008/1010 Steel Standard Flat Washer 0.219" ID x 0.438" OD, 0.042" Thick, Cadmium-Plated Finish, Military Spec
MI ITEM #11680257
MFR #07324254
List Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07324254

#10 Screw, 1008/1010 Steel Standard Flat Washer 0.219" ID x 0.438" OD, 0.042" Thick, Cadmium-Plated Finish, Military Spec
MI ITEM #11680257
MFR #07324254

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.48/each for your price

Overview

Mfr description
07324254 07324254 10SCW .453 OD 100 PK M
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    MS27183
  • Finish Coating
    Cadmium-Plated
  • Inside Diameter
    0.2190 in
  • Inside Diameter Range
    ~0.2270 in
  • Inside Diameter Tolerance
    -0.005 to 0.008 in
  • Material
    Steel
  • Material Grade
    1008/1010
  • Outside Diameter
    0.4380 in
  • Outside Diameter Range
    0.4330 in~
  • Outside Diameter Tolerance
    -0.005 to 0.015 in
  • Screw Size
    #10
  • Thickness
    0.0420 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text