Motion
07324379

Made in USA
07324379

5/16" Screw, 1008/1010 Steel Standard Flat Washer 3/8" ID x 7/8" OD, 0.075" Thick, Cadmium-Plated Finish, Military Spec
MI ITEM #11680268
MFR #07324379
List Price$49.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07324379

5/16" Screw, 1008/1010 Steel Standard Flat Washer 3/8" ID x 7/8" OD, 0.075" Thick, Cadmium-Plated Finish, Military Spec
MI ITEM #11680268
MFR #07324379

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.43/each for your price

Overview

Mfr description
07324379 07324379 5/16SCW .390ID 100 PK
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Cadmium-Plated
  • Thickness
    0.0750 in
  • Type
    Standard
  • Screw Size
    5/16
  • Outside Diameter Range
    0.8680 in~
  • Outside Diameter
    0.8750 in
  • Material Grade
    1008/1010
  • Inside Diameter Range
    ~0.3900 in
  • Inside Diameter
    0.3750 in
  • Inside Diameter Tolerance
    -0.005 to 0.015 in
  • Outside Diameter Tolerance
    -0.007 to 0.015 in
  • Fastener Standard
    MS27183

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text