Motion
07324460

Made in USA
07324460

9/16" Screw, 17-7 PH Stainless Steel USS Flat Washer 5/8" ID x 1-1/2" OD, 0.09" Thick, Plain Finish
MI ITEM #11680275
MFR #07324460
List Price$49.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07324460

9/16" Screw, 17-7 PH Stainless Steel USS Flat Washer 5/8" ID x 1-1/2" OD, 0.09" Thick, Plain Finish
MI ITEM #11680275
MFR #07324460

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.40/each for your price

Overview

Mfr description
07324460 07324460 9/16" 5/8ID1-1/2OD 5PK
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Fastener Standard
    ASTM A693
  • Finish Coating
    Plain
  • Inside Diameter
    0.6250 in,5/8 in
  • Inside Diameter Range
    ~0.6300 in
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • Outside Diameter
    1.5000 in1-1/2 in
  • Outside Diameter Range
    1.4900 in~
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Screw Size
    9/16
  • Thickness
    0.0900 in
  • Type
    USS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text