Motion
07324478

Made in USA
07324478

5/8" Screw, 17-7 PH Stainless Steel USS Flat Washer 11/16" ID x 1-3/4" OD, 0.12" Thick, Plain Finish
MI ITEM #11680276
MFR #07324478
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07324478

5/8" Screw, 17-7 PH Stainless Steel USS Flat Washer 11/16" ID x 1-3/4" OD, 0.12" Thick, Plain Finish
MI ITEM #11680276
MFR #07324478

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07324478 07324478 5/8" 11/16ID1-3/4OD1PK
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Fastener Standard
    ASTM A693
  • Finish Coating
    Plain
  • Inside Diameter
    0.6875 in,11/16 in
  • Inside Diameter Range
    ~0.6920 in
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • Outside Diameter
    1.7500 in1-3/4 in
  • Outside Diameter Range
    1.7400 in~
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Screw Size
    5/8
  • Thickness
    0.1200 in
  • Type
    USS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text