Motion
07324536

Made in USA
07324536

#4 Screw, G10 Fiberglass Standard Flat Washer 1/8" ID x 0.317" OD, 0.062" Thick, Plain Finish
MI ITEM #11680282
MFR #07324536
List Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07324536

#4 Screw, G10 Fiberglass Standard Flat Washer 1/8" ID x 0.317" OD, 0.062" Thick, Plain Finish
MI ITEM #11680282
MFR #07324536

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.73/each for your price

Overview

Mfr description
07324536 07324536 4 SCW 0.317 OD 10PK FI
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Fastener Standard
    MIL-I-24768/27 GEE-F (G10/FR-4)
  • Finish Coating
    Plain
  • Inside Diameter
    0.1250 in
  • Inside Diameter Range
    ~0.1300 in
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Fiberglass
  • Material Grade
    G10
  • Outside Diameter
    0.3170 in
  • Outside Diameter Range
    0.3070 in~
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Screw Size
    #4
  • Thickness
    0.0620 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text