Motion
07324585

Made in USA
07324585

1/4" Screw, G10 Fiberglass Standard Flat Washer 1/4" ID x 1/2" OD, 0.031" Thick, Plain Finish
MI ITEM #11680287
MFR #07324585
List Price$8.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07324585

1/4" Screw, G10 Fiberglass Standard Flat Washer 1/4" ID x 1/2" OD, 0.031" Thick, Plain Finish
MI ITEM #11680287
MFR #07324585

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.20/each for your price

Overview

Mfr description
07324585 07324585 1/4 SCW 10PK FIBERGLAS
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Fastener Standard
    MIL-R-6855 Class 2 Type A
  • Finish Coating
    Plain
  • Inside Diameter
    0.2500 in
  • Inside Diameter Range
    ~0.2550 in
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Fiberglass
  • Material Grade
    G10
  • Outside Diameter
    0.5000 in
  • Outside Diameter Range
    0.4900 in~
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Screw Size
    1/4
  • Thickness
    0.0310 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text