Motion
07428873

Made in USA
07428873

12" Long, 3/8-16 Thread, Float Valve Rod;Brass, 1/2" Thread Length
MI ITEM #11680296
MFR #07428873
Price$35.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07428873

12" Long, 3/8-16 Thread, Float Valve Rod;Brass, 1/2" Thread Length
MI ITEM #11680296
MFR #07428873

Mfr description
07428873 07428873 3/8X16" 1/2X12" BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.73/each

Specifications

Dimensions

  • Thread Length
    1/2
  • Thread Size
    3/8-16

Details

  • Material
    Brass
  • Type
    Float Valve Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)