Motion
07428881

Made in USA
07428881

12" Long, 1/8 NPT Thread, Float Valve Rod;Brass, 1/2" Thread Length
Mi Item #11680297
MFR #07428881
Price$36.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07428881

12" Long, 1/8 NPT Thread, Float Valve Rod;Brass, 1/2" Thread Length
Mi Item #11680297
MFR #07428881

Mfr description
07428881 07428881 1/8"NPT 1/2X12" BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.05/each

Specifications

Dimensions

  • Thread Length
    1/2
  • Thread Size
    1/8 NPT

Details

  • Material
    Brass
  • Type
    Float Valve Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)