Motion
07428907

Made in USA
07428907

8" Long, 1/4-20 Thread, Float Valve Rod;Brass, 1/2" Thread Length
MI ITEM #11680299
MFR #07428907
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07428907

8" Long, 1/4-20 Thread, Float Valve Rod;Brass, 1/2" Thread Length
MI ITEM #11680299
MFR #07428907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Length
    1/2
  • Thread Size
    1/4-20

Details

  • Material
    Brass
  • Type
    Float Valve Rod

Overview

Mfr description
07428907 07428907 1/4-20" 1-1/2X8" BRASS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought