Motion
07428915

Made in USA
07428915

10" Long, 1/4-20 Thread, Float Valve Rod;Brass, 1/2" Thread Length
MI ITEM #11680300
MFR #07428915
Price$30.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07428915

10" Long, 1/4-20 Thread, Float Valve Rod;Brass, 1/2" Thread Length
MI ITEM #11680300
MFR #07428915

Mfr description
07428915 07428915 1/4-20"1-1/2X10" BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.43/each

Specifications

Dimensions

  • Thread Length
    1/2
  • Thread Size
    1/4-20

Details

  • Material
    Brass
  • Type
    Float Valve Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)