Motion
07428923

Made in USA
07428923

12" Long, 1/4-20 Thread, Float Valve Rod;Brass, 1/2" Thread Length
MI ITEM #11680301
MFR #07428923
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07428923

12" Long, 1/4-20 Thread, Float Valve Rod;Brass, 1/2" Thread Length
MI ITEM #11680301
MFR #07428923

Mfr description
07428923 07428923 1/4-20" 1-1/2X12"BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Length
    1/2
  • Thread Size
    1/4-20

Details

  • Material
    Brass
  • Type
    Float Valve Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)