Motion
07428931

Made in USA
07428931

8" Long, 1/4-20 Thread, Float Valve Rod;Stainless Steel, 1/2" Thread Length
Mi Item #11680302
MFR #07428931
Price$47.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07428931

8" Long, 1/4-20 Thread, Float Valve Rod;Stainless Steel, 1/2" Thread Length
Mi Item #11680302
MFR #07428931

Mfr description
07428931 07428931 1/4-20" 1/2 X 8" 316 S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.43/each

Specifications

Dimensions

  • Thread Length
    1/2
  • Thread Size
    1/4-20

Details

  • Material
    Stainless Steel
  • Type
    Float Valve Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)