Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07428949

10" Long, 1/4-20 Thread, Float Valve Rod;Stainless Steel, 1/2" Thread Length
MI ITEM #11680303
MFR #07428949

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07428949 07428949 1/4-20" 1/2 X 10" 316

Specifications

  • Material
    Stainless Steel
  • Thread Length
    1/2
  • Thread Size
    1/4-20
  • Type
    Float Valve Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought