Motion
07428956

Made in USA
07428956

12" Long, 1/4-20 Thread, Float Valve Rod;Stainless Steel, 1/2" Thread Length
MI ITEM #11680304
MFR #07428956
Price$50.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07428956

12" Long, 1/4-20 Thread, Float Valve Rod;Stainless Steel, 1/2" Thread Length
MI ITEM #11680304
MFR #07428956

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.25/each

Specifications

Dimensions

  • Thread Length
    1/2
  • Thread Size
    1/4-20

Details

  • Material
    Stainless Steel
  • Type
    Float Valve Rod

Overview

Mfr description
07428956 07428956 1/4-20" 1/2 X 12" 316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought