1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
07428998
3" Diam x 7" Long, Oblong, Tubed Through Connection, Metal Float 3/8" Rod Thread, Copper, 25 Max psi, 20 Gauge
MI ITEM #
11680306
MFR #
07428998
Price
$126.38
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 07428998
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
07428998
3" Diam x 7" Long, Oblong, Tubed Through Connection, Metal Float 3/8" Rod Thread, Copper, 25 Max psi, 20 Gauge
MI ITEM #
11680306
MFR #
07428998
Mfr description
07428998 07428998 3X7 20 GA CU 3/8"ROD O
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$126
.38
/each
Add to Cart
Specifications
Dimensions
Diameter
3 in
Length
7 in
Thread Size
3/8" Rod
Details
Connection Type
Tubed Through
Gauge
20
Material
Copper
Material Grade
CDA110
Maximum Working Pressure
25 PSI
Shape
Oblong
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items