Motion
07429103

Made in USA
07429103

10" Diam, Spherical, Round Spud Connection, Metal Float 3/8 NPT Thread, Copper, 25 Max psi, 19 Gauge
MI ITEM #11680312
MFR #07429103
List Price$436.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07429103

10" Diam, Spherical, Round Spud Connection, Metal Float 3/8 NPT Thread, Copper, 25 Max psi, 19 Gauge
MI ITEM #11680312
MFR #07429103

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$436.10/each for your price

Overview

Mfr description
07429103 07429103 10"19GA CU RD 3/8 NPT

Specifications

  • Connection Type
    Round Spud
  • Diameter
    10 in
  • Gauge
    19
  • Material
    Copper
  • Material Grade
    CDA110
  • Maximum Working Pressure
    25 PSI
  • Shape
    Spherical
  • Thread Size
    3/8 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text