Motion
07429178

Made in USA
07429178

2-3/8" Diam, Spherical, Internal Connection, Metal Float 1/4-20 Thread, Copper, 25 Max psi, 24 Gauge
MI ITEM #11680316
MFR #07429178
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07429178

2-3/8" Diam, Spherical, Internal Connection, Metal Float 1/4-20 Thread, Copper, 25 Max psi, 24 Gauge
MI ITEM #11680316
MFR #07429178

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07429178 07429178 2-3/8"24GA CU IN1/4-20

Specifications

  • Connection Type
    Internal
  • Diameter
    2-3/8 in
  • Gauge
    24
  • Material
    Copper
  • Material Grade
    CDA110
  • Maximum Working Pressure
    25 PSI
  • Shape
    Spherical
  • Thread Size
    1/4-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text