Motion
07429202

Made in USA
07429202

3-1/2" Diam, Spherical, Round Spud Connection, Metal Float 1/8 NPT Thread, Copper, 25 Max psi, 24 Gauge
Mi Item #11680319
MFR #07429202
Price$69.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07429202

3-1/2" Diam, Spherical, Round Spud Connection, Metal Float 1/8 NPT Thread, Copper, 25 Max psi, 24 Gauge
Mi Item #11680319
MFR #07429202

Mfr description
07429202 07429202 3-1/2"24GA CU RD1/8NPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.95/each

Specifications

Dimensions

  • Diameter
    3-1/2 in
  • Thread Size
    1/8 NPT

Details

  • Connection Type
    Round Spud
  • Gauge
    24
  • Material
    Copper
  • Material Grade
    CDA110
  • Maximum Working Pressure
    25 PSI
  • Shape
    Spherical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)