Motion
07429327

Made in USA
07429327

8" Diam, Spherical, Round Spud Connection, Metal Float 3/8-16 Thread, Copper, 25 Max psi, 24 Gauge
MI ITEM #11680331
MFR #07429327
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07429327

8" Diam, Spherical, Round Spud Connection, Metal Float 3/8-16 Thread, Copper, 25 Max psi, 24 Gauge
MI ITEM #11680331
MFR #07429327

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07429327 07429327 8" 24GA CU RD 3/8-16 R

Specifications

  • Connection Type
    Round Spud
  • Diameter
    8 in
  • Gauge
    24
  • Material
    Copper
  • Material Grade
    CDA110
  • Maximum Working Pressure
    25 PSI
  • Shape
    Spherical
  • Thread Size
    3/8-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text