Motion
07429582

Made in USA
07429582

2-1/2" Diam, Spherical, Internal Connection, Metal Float 1/4-20 Thread, Stainless Steel, 950 Max psi, 22 Gauge
Mi Item #11680336
MFR #07429582
Price$42.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07429582

2-1/2" Diam, Spherical, Internal Connection, Metal Float 1/4-20 Thread, Stainless Steel, 950 Max psi, 22 Gauge
Mi Item #11680336
MFR #07429582

Mfr description
07429582 07429582 2-1/2"22 GA INT 1/4-20
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.50/each

Specifications

Dimensions

  • Diameter
    2-1/2 in
  • Thread Size
    1/4-20

Details

  • Connection Type
    Internal
  • Gauge
    22
  • Material
    Stainless Steel
  • Material Grade
    304
  • Maximum Working Pressure
    950 PSI
  • Shape
    Spherical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)