Motion
07429624

Made in USA
07429624

3" Diam, Spherical, Internal Connection, Metal Float 1/4-20 Thread, Stainless Steel, 750 Max psi, 24 Gauge
Mi Item #11680339
MFR #07429624
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07429624

3" Diam, Spherical, Internal Connection, Metal Float 1/4-20 Thread, Stainless Steel, 750 Max psi, 24 Gauge
Mi Item #11680339
MFR #07429624

Mfr description
07429624 07429624 3"24 GA INT 1/4-20 ROU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3 in
  • Thread Size
    1/4-20

Details

  • Connection Type
    Internal
  • Gauge
    24
  • Material
    Stainless Steel
  • Material Grade
    304
  • Maximum Working Pressure
    750 PSI
  • Shape
    Spherical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)