Motion
07429632

Made in USA
07429632

3-1/2" Diam, Spherical, Hex Spud Connection, Metal Float 1/8" Straight Thread, Stainless Steel, 700 Max psi, 24 Gauge
MI ITEM #11680340
MFR #07429632
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07429632

3-1/2" Diam, Spherical, Hex Spud Connection, Metal Float 1/8" Straight Thread, Stainless Steel, 700 Max psi, 24 Gauge
MI ITEM #11680340
MFR #07429632

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07429632 07429632 3-1/2"24 GA 1/8 HEX RO

Specifications

  • Connection Type
    Hex Spud
  • Diameter
    3-1/2 in
  • Gauge
    24
  • Material
    Stainless Steel
  • Material Grade
    304
  • Maximum Working Pressure
    700 PSI
  • Shape
    Spherical
  • Thread Size
    1/8" Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text