Motion
07429657

Made in USA
07429657

4" Diam, Spherical, Hex Spud Connection, Metal Float 1/4-20 Thread, Stainless Steel, 900 Max psi, 19 Gauge
Mi Item #11680342
MFR #07429657
Price$152.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07429657

4" Diam, Spherical, Hex Spud Connection, Metal Float 1/4-20 Thread, Stainless Steel, 900 Max psi, 19 Gauge
Mi Item #11680342
MFR #07429657

Mfr description
07429657 07429657 4"19 GA 1/4-20 HEX ROU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.10/each

Specifications

Dimensions

  • Diameter
    4 in
  • Thread Size
    1/4-20

Details

  • Connection Type
    Hex Spud
  • Gauge
    19
  • Material
    Stainless Steel
  • Material Grade
    304
  • Maximum Working Pressure
    900 PSI
  • Shape
    Spherical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)