Motion
07429723

Made in USA
07429723

6" Diam, Spherical, Hex Spud Connection, Metal Float 1/4-20 Thread, Stainless Steel, 800 Max psi, 18 Gauge
MI ITEM #11680344
MFR #07429723
Price$226.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07429723

6" Diam, Spherical, Hex Spud Connection, Metal Float 1/4-20 Thread, Stainless Steel, 800 Max psi, 18 Gauge
MI ITEM #11680344
MFR #07429723

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$226.03/each

Specifications

Dimensions

  • Diameter
    6 in
  • Thread Size
    1/4-20

Details

  • Connection Type
    Hex Spud
  • Gauge
    18
  • Material
    Stainless Steel
  • Material Grade
    304
  • Maximum Working Pressure
    800 PSI
  • Shape
    Spherical

Overview

Mfr description
07429723 07429723 6"18GA 1/4-20 HEX ROUN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought