Motion
07438955

Made in USA
07438955

7" Diam, Spherical, Hex Spud Connection, Metal Float 3/8" Straight Thread, Stainless Steel, 650 Max psi, 14 Gauge
MI ITEM #11680346
MFR #07438955
List Price$343.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07438955

7" Diam, Spherical, Hex Spud Connection, Metal Float 3/8" Straight Thread, Stainless Steel, 650 Max psi, 14 Gauge
MI ITEM #11680346
MFR #07438955

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$343.50/each for your price

Overview

Mfr description
07438955 07438955 7"14 GA 3/8 IPS ROUND

Specifications

  • Connection Type
    Hex Spud
  • Diameter
    7 in
  • Gauge
    14
  • Material
    Stainless Steel
  • Material Grade
    304
  • Maximum Working Pressure
    650 PSI
  • Shape
    Spherical
  • Thread Size
    3/8" Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text