Motion
07438963

Made in USA
07438963

7" Diam, Spherical, Hex Spud Connection, Metal Float 1/2" Straight Thread, Stainless Steel, 400 Max psi, 21 Gauge
MI ITEM #11680347
MFR #07438963
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07438963

7" Diam, Spherical, Hex Spud Connection, Metal Float 1/2" Straight Thread, Stainless Steel, 400 Max psi, 21 Gauge
MI ITEM #11680347
MFR #07438963

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07438963 07438963 7"21 GA 1/2 IPS ROUND

Specifications

  • Connection Type
    Hex Spud
  • Diameter
    7 in
  • Gauge
    21
  • Material
    Stainless Steel
  • Material Grade
    304
  • Maximum Working Pressure
    400 PSI
  • Shape
    Spherical
  • Thread Size
    1/2" Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text