1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
07438971
7" Diam, Spherical, Hex Spud Connection, Metal Float 1/4" Straight Thread, Stainless Steel, 400 Max psi, 21 Gauge
MI ITEM #
11680348
MFR #
07438971
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 07438971
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
07438971
7" Diam, Spherical, Hex Spud Connection, Metal Float 1/4" Straight Thread, Stainless Steel, 400 Max psi, 21 Gauge
MI ITEM #
11680348
MFR #
07438971
Mfr description
07438971 07438971 7"21 GA 1/4 IPS ROUND
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
7 in
Thread Size
1/4" Straight
Details
Connection Type
Hex Spud
Gauge
21
Material
Stainless Steel
Material Grade
304
Maximum Working Pressure
400 PSI
Shape
Spherical
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items