Motion
07439060

Made in USA
07439060

8" Diam, Spherical, Hex Spud Connection, Metal Float 3/8-16 Thread, Stainless Steel, 450 Max psi, 21 Gauge
MI ITEM #11680352
MFR #07439060
List Price$495.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07439060

8" Diam, Spherical, Hex Spud Connection, Metal Float 3/8-16 Thread, Stainless Steel, 450 Max psi, 21 Gauge
MI ITEM #11680352
MFR #07439060

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$495.75/each for your price

Overview

Mfr description
07439060 07439060 8"21GA 3/8-16 ROUND 30

Specifications

  • Connection Type
    Hex Spud
  • Diameter
    8 in
  • Gauge
    21
  • Material
    Stainless Steel
  • Material Grade
    304
  • Maximum Working Pressure
    450 PSI
  • Shape
    Spherical
  • Thread Size
    3/8-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text