Motion
07492358

Made in USA
07492358

Linear Fluorescent Light Fixture - Acrylic Fixture Diffuse, Prism Clear Color
Mi Item #11680355
MFR #07492358
Price$30.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07492358

Linear Fluorescent Light Fixture - Acrylic Fixture Diffuse, Prism Clear Color
Mi Item #11680355
MFR #07492358

Mfr description
07492358 07492358 ACRYLIC PRISM CLR REP.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.93/each

Specifications

Details

  • Accessory Type
    Diffuser
  • Color
    Prism Clear
  • For Use With
    2 ft x 4 ft Fluorescent Suspended Lighting
  • Material
    Acrylic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)