Motion
07509714

Made in USA
07509714

100 Qty 1 Pack 5 Gal, 15 mil, LDPE/Antistatic Drum Liner;Rigid Smooth Liner
MI ITEM #11680359
MFR #07509714
Price$615.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07509714

100 Qty 1 Pack 5 Gal, 15 mil, LDPE/Antistatic Drum Liner;Rigid Smooth Liner
MI ITEM #11680359
MFR #07509714

Mfr description
07509714 07509714 5G LDPE ANTISTAT 100CS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$615.10/each

Specifications

Dimensions

  • Thickness
    15.00 mil

Details

  • Anti Static Or Dielectric
    Anti-Static
  • Compatible Drum Capacity
    5.00 gal (US)
  • Liner Style
    Rigid Smooth
  • Material
    LDPE/Antistatic
  • Type
    Drum Liner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)