Overview
Mfr description
07509722 07509722 30G ACC ANTISTAT 25/CS
Specifications
- TypeDrum Liner
- Compatible Drum Capacity30.00 gal (US)
- Thickness15.00 mil
- MaterialLDPE/Antistatic
- Anti Static Or DielectricAnti-Static
- Liner StyleRigid Accordion
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data