Motion
07509730

Made in USA
07509730

20 Qty 1 Pack 55 Gal, 15 mil, LDPE/Antistatic Drum Liner;Rigid Accordion Liner
MI ITEM #11680361
MFR #07509730
Price$600.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07509730

20 Qty 1 Pack 55 Gal, 15 mil, LDPE/Antistatic Drum Liner;Rigid Accordion Liner
MI ITEM #11680361
MFR #07509730

Mfr description
07509730 07509730 55G AC ANTISTAT15 20CS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$600.98/each

Specifications

Dimensions

  • Thickness
    15.00 mil

Details

  • Anti Static Or Dielectric
    Anti-Static
  • Compatible Drum Capacity
    55.00 gal (US)
  • Liner Style
    Rigid Accordion
  • Material
    LDPE/Antistatic
  • Type
    Drum Liner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)