Motion
07509748

Made in USA
07509748

20 Qty 1 Pack 55 Gal, 15 mil, LDPE/Antistatic Drum Liner;Rigid Smooth Liner
Mi Item #11680362
MFR #07509748
Price$600.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07509748

20 Qty 1 Pack 55 Gal, 15 mil, LDPE/Antistatic Drum Liner;Rigid Smooth Liner
Mi Item #11680362
MFR #07509748

Mfr description
07509748 07509748 55G SMTH ANTIS 15 20CS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$600.95/each

Specifications

Dimensions

  • Thickness
    15.00 mil

Details

  • Anti Static Or Dielectric
    Anti-Static
  • Compatible Drum Capacity
    55.00 gal (US)
  • Liner Style
    Rigid Smooth
  • Material
    LDPE/Antistatic
  • Type
    Drum Liner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)