Motion
07509755

Made in USA
07509755

15 Qty 1 Pack 55 Gal, 18 mil, LDPE Drum Liner;Rigid Accordion Liner
MI ITEM #11680363
MFR #07509755
Price$432.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07509755

15 Qty 1 Pack 55 Gal, 18 mil, LDPE Drum Liner;Rigid Accordion Liner
MI ITEM #11680363
MFR #07509755

Mfr description
07509755 07509755 55GAL ACC 18MIL 15/CS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$432.70/each

Specifications

Dimensions

  • Thickness
    18.00 mil

Details

  • Anti Static Or Dielectric
    Neither
  • Compatible Drum Capacity
    55.00 gal (US)
  • Liner Style
    Rigid Accordion
  • Material
    LDPE
  • Type
    Drum Liner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)