Motion
07509771

Made in USA
07509771

15 Qty 1 Pack 55 Gal, 18 mil, LDPE Drum Liner;Rigid Smooth Liner
Mi Item #11680365
MFR #07509771
Price$412.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07509771

15 Qty 1 Pack 55 Gal, 18 mil, LDPE Drum Liner;Rigid Smooth Liner
Mi Item #11680365
MFR #07509771

Mfr description
07509771 07509771 55GAL SMTH 18MIL 15/CS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$412.08/each

Specifications

Dimensions

  • Thickness
    18.00 mil

Details

  • Anti Static Or Dielectric
    Neither
  • Compatible Drum Capacity
    55.00 gal (US)
  • Liner Style
    Rigid Smooth
  • Material
    LDPE
  • Type
    Drum Liner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)