Motion
07556061

Made in USA
07556061

1/2" Diam x 1/8" Thick Unmounted Buffing Wheel - Polishing Wheel, 1/64" Arbor Hole, Soft Density
Mi Item #11680368
MFR #07556061
Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07556061

1/2" Diam x 1/8" Thick Unmounted Buffing Wheel - Polishing Wheel, 1/64" Arbor Hole, Soft Density
Mi Item #11680368
MFR #07556061

Mfr description
07556061 07556061 1/2X1/8 PH SOFT DENSTY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.58/each

Specifications

Dimensions

  • Arbor Hole Size
    1/64 in
  • Wheel Diameter
    1/2 in
  • Wheel Thickness
    1/8 in

Details

  • Buff Type
    Polishing Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)