Motion
07558067

Made in USA
07558067

6" Long x 2" Wide x 2" Thick, Silicon Carbide Sharpening Stone Plain Rectangle, 24 Grit, Very Coarse Grade
MI ITEM #11680369
MFR #07558067
List Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07558067

6" Long x 2" Wide x 2" Thick, Silicon Carbide Sharpening Stone Plain Rectangle, 24 Grit, Very Coarse Grade
MI ITEM #11680369
MFR #07558067

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.58/each for your price

Overview

Mfr description
07558067 07558067 6 X 2 X 2 PLAIN HAND R
  • Silicon carbide is a fast cutting abrasive
  • Commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Grade
    Very Coarse
  • Grit Number
    24
  • Overall Length
  • Overall Thickness
  • Overall Width
  • PSC Code
    5345
  • Stone Material
    Silicon Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text