Motion
07558075

Made in USA
07558075

6" Long x 2" Wide x 2" Thick, Silicon Carbide Sharpening Stone Fluted Rectangle, 24 Grit, Very Coarse Grade
Mi Item #11680370
MFR #07558075
Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07558075

6" Long x 2" Wide x 2" Thick, Silicon Carbide Sharpening Stone Fluted Rectangle, 24 Grit, Very Coarse Grade
Mi Item #11680370
MFR #07558075

Mfr description
07558075 07558075 6 X 2 X 2 FLUTED HAND
  • Silicon carbide is a fast cutting abrasive
  • Commonly used on nonferrous metals and in low pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.58/each

Specifications

Dimensions

  • Overall Length  
    6 in
  • Overall Thickness  
    2 in
  • Overall Width  
    2 in

Details

  • Grade
    Very Coarse
  • Grit Number
    24
  • PSC Code
    5345
  • Stone Material
    Silicon Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)