Motion
07558083

Made in USA
07558083

Sharpening Stone - Silicon Carbide Material, 6.0000 in Long, 3.0000 in Wide, 1.0000 in Thick
MI ITEM #11680371
MFR #07558083
Price$26.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07558083

Sharpening Stone - Silicon Carbide Material, 6.0000 in Long, 3.0000 in Wide, 1.0000 in Thick
MI ITEM #11680371
MFR #07558083

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.00/each

Specifications

Dimensions

  • Overall Length  
    6.0000 in
  • Overall Thickness  
    1.0000 in
  • Overall Width  
    3.0000 in

Details

  • Color
    Black
  • Grade
    Very Coarse
  • Grit Number
    24
  • Manufacturer Upc Number
    691019810638
  • Package Quantity
    1
  • PSC Code
    5345
  • Stone Material
    Silicon Carbide
  • Stone Shape
    Rectangle

Overview

Mfr description
07558083 07558083 6 X 3 X 1 FLUTED/HNDLE
  • Silicon carbide is a fast cutting abrasive
  • Commonly used on nonferrous metals and in low pressure applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought