Motion
07558091

Made in USA
07558091

8" Long x 2" Wide x 2" Thick, Silicon Carbide Sharpening Stone Plain Rectangle, 24 Grit, Very Coarse Grade
MI ITEM #11680372
MFR #07558091
Price$19.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07558091

8" Long x 2" Wide x 2" Thick, Silicon Carbide Sharpening Stone Plain Rectangle, 24 Grit, Very Coarse Grade
MI ITEM #11680372
MFR #07558091

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.80/each

Specifications

Dimensions

  • Overall Length  
    8 in
  • Overall Thickness  
    2 in
  • Overall Width  
    2 in

Details

  • Grade
    Very Coarse
  • Grit Number
    24
  • PSC Code
    5345
  • Stone Material
    Silicon Carbide

Overview

Mfr description
07558091 07558091 8 X 2 X 2 PLAIN HAND R
  • Silicon carbide is a fast cutting abrasive
  • Commonly used on nonferrous metals and in low pressure applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought