Motion
07558117

Made in USA
07558117

8" Long x 3-1/2" Wide x 1-1/2" Thick, Silicon Carbide Sharpening Stone Fluted Rectangle, 24 Grit, Very Coarse Grade
Mi Item #11680374
MFR #07558117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07558117

8" Long x 3-1/2" Wide x 1-1/2" Thick, Silicon Carbide Sharpening Stone Fluted Rectangle, 24 Grit, Very Coarse Grade
Mi Item #11680374
MFR #07558117

Mfr description
07558117 07558117 8X3-1/2X1-1/2FLTD/HDLE
  • Silicon carbide is a fast cutting abrasive
  • Commonly used on nonferrous metals and in low pressure applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length  
    8 in
  • Overall Thickness  
    1-1/2 in
  • Overall Width  
    3-1/2 in

Details

  • Grade
    Very Coarse
  • Grit Number
    24
  • PSC Code
    5345
  • Stone Material
    Silicon Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)