Motion
07840200

Made in USA
07840200

700 Lb Load Limit, 5/16" Thread Diam, 4-1/2" Take Up, Steel Hook & Eye Turnbuckle-9-9/16" Closed Length
MI ITEM #11680391
MFR #07840200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07840200

700 Lb Load Limit, 5/16" Thread Diam, 4-1/2" Take Up, Steel Hook & Eye Turnbuckle-9-9/16" Closed Length
MI ITEM #11680391
MFR #07840200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07840200 07840200 5/16"X4"1/2"HOOK & EYE
  • Hook and eye types have an open hook on one end and a closed loop on the other
  • This design provides quick attachment on the hook end and a secure connection on the eye end
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Finish/Coating
    Hot Dipped Galvanized
  • Body Material
    Steel
  • Closed Length
    9-9/16 in
  • Eye Type
    Round
  • Fastener Standard
    ASTM F1145-92 Class F
  • Load Capacity
    700 lb
  • Material Grade
    1030
  • Take Up Length
    4-1/2 in
  • Thread Diameter
    5/16 in
  • Type
    Hook & Eye

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text