Motion
07840242

Made in USA
07840242

900 Lb Load Limit, 3/8" Thread Diam, 6" Take Up, Steel Hook & Eye Turnbuckle-11-7/8" Closed Length
MI ITEM #11680392
MFR #07840242
List Price$60.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07840242

900 Lb Load Limit, 3/8" Thread Diam, 6" Take Up, Steel Hook & Eye Turnbuckle-11-7/8" Closed Length
MI ITEM #11680392
MFR #07840242

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.23/each for your price

Overview

Mfr description
07840242 07840242 3/8"X6" HOOK & EYE DRO
  • Hook and eye types have an open hook on one end and a closed loop on the other
  • This design provides quick attachment on the hook end and a secure connection on the eye end
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Finish/Coating
    Hot Dipped Galvanized
  • Body Material
    Steel
  • Closed Length
    11-7/8 in
  • Eye Type
    Round
  • Fastener Standard
    ASTM F1145-92 Class F
  • Load Capacity
    900 lb
  • Material Grade
    1030
  • Take Up Length
    6 in
  • Thread Diameter
    3/8 in
  • Type
    Hook & Eye

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text