Motion
07844053

Made in USA
07844053

800 Lb Capacity, Steel, 5/16-18 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 2-1/4" Shank, No Shoulder
MI ITEM #11680414
MFR #07844053
List Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07844053

800 Lb Capacity, Steel, 5/16-18 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 2-1/4" Shank, No Shoulder
MI ITEM #11680414
MFR #07844053

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.13/each for your price

Overview

Mfr description
07844053 07844053 5/16"X2 1/4"REGULAR DR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Grade
    1030
  • Material
    Steel
  • Product Types
    Fixed
  • Shank Length
    2-1/4 in
  • Shoulder
    No Shoulder
  • Thread Size
    5/16-18
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text