Motion
07845167

Made in USA
07845167

1/4" Nominal Chain Size, 0.5 Ton Carbon Steel Screw Anchor Shackle 1/4" Diam, 5/16" Pin Diam, 1-1/8" High x 15/32" Wide Inside Jaw, 25/32" Inside Width, 11/16" Max Body Thickness
MI ITEM #11680416
MFR #07845167
Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07845167

1/4" Nominal Chain Size, 0.5 Ton Carbon Steel Screw Anchor Shackle 1/4" Diam, 5/16" Pin Diam, 1-1/8" High x 15/32" Wide Inside Jaw, 25/32" Inside Width, 11/16" Max Body Thickness
MI ITEM #11680416
MFR #07845167

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.43/each

Specifications

Dimensions

  • Head Holder Diameter
    1/4 in
  • Inside Width
    1
  • Jaw Inside Height
    1-1/8 in
  • Jaw Inside Width
    15/32 in
  • Maximum Thickness
    11/16 in
  • Nominal Chain Size
    1/4
  • Pin Diameter
    5/16 in

Details

  • Finish Coating
    Galvanized
  • Load Limit
    0.50 Ton
  • Material
    Carbon Steel
  • Pin Type
    Screw
  • Type
    Anchor

Overview

Mfr description
07845167 07845167 1/4" DIA Y1 1/8" LGTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought