Motion
07845209

Made in USA
07845209

5/16" Nominal Chain Size, 0.75 Ton Carbon Steel Screw Anchor Shackle 5/16" Diam, 3/8" Pin Diam, 1-1/4" High x 17/32" Wide Inside Jaw, 27/32" Inside Width, 3/4" Max Body Thickness
Mi Item #11680417
MFR #07845209
Price$16.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07845209

5/16" Nominal Chain Size, 0.75 Ton Carbon Steel Screw Anchor Shackle 5/16" Diam, 3/8" Pin Diam, 1-1/4" High x 17/32" Wide Inside Jaw, 27/32" Inside Width, 3/4" Max Body Thickness
Mi Item #11680417
MFR #07845209

Mfr description
07845209 07845209 5/16" DIA Y1 1/4" LGTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.80/each

Specifications

Dimensions

  • Head Holder Diameter
    5/16 in
  • Inside Width
    1
  • Jaw Inside Height
    1-1/4 in
  • Jaw Inside Width
    17/32 in
  • Maximum Thickness
    3/4 in
  • Nominal Chain Size
    5/16
  • Pin Diameter
    3/8 in

Details

  • Finish Coating
    Galvanized
  • Load Limit
    0.75 Ton
  • Material
    Carbon Steel
  • Pin Type
    Screw
  • Type
    Anchor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)