Motion
07845241

Made in USA
07845241

Shackle - 0.3750 in Size, 1 ton Capacity, Carbon Steel Material, Galvanized Coating
Mi Item #11680418
MFR #07845241
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07845241

Shackle - 0.3750 in Size, 1 ton Capacity, Carbon Steel Material, Galvanized Coating
Mi Item #11680418
MFR #07845241

Mfr description
07845241 07845241 3/8" DIA Y1 7/16"LGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.4375 in
  • Head Holder Diameter
    3/8 in
  • Inside Width
    1
  • Jaw Inside Height
    1-7/16 in
  • Jaw Inside Width
    21/32 in
  • Maximum Thickness
    15/16 in
  • Nominal Chain Size
    3/8
  • Pin Diameter
    7/16 in
  • Shackle Size
    0.3750 in
  • Working Load Limit
    1 ton

Details

  • Finish Coating
    Galvanized
  • Load Limit
    1.00 Ton
  • Material
    Carbon Steel
  • Pin Type
    Screw
  • Standards Met
    ASME B30.26
  • Type
    Anchor
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)