Motion
07845282

Made in USA
07845282

Shackle - 0.4375 in Size, 1.5 ton Capacity, Carbon Steel Material, Galvanized Coating
Mi Item #11680419
MFR #07845282
Price$22.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07845282

Shackle - 0.4375 in Size, 1.5 ton Capacity, Carbon Steel Material, Galvanized Coating
Mi Item #11680419
MFR #07845282

Mfr description
07845282 07845282 7/16"DIA Y1 11/16"LGTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.58/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.5000 in
  • Head Holder Diameter
    7/16 in
  • Inside Width
    1
  • Jaw Inside Height
    1-3/4 in
  • Jaw Inside Width
    23/32 in
  • Maximum Thickness
    1-1/8 in
  • Nominal Chain Size
    7/16
  • Pin Diameter
    1/2 in
  • Shackle Size
    0.4375 in
  • Working Load Limit
    1.5 ton

Details

  • Finish Coating
    Galvanized
  • Load Limit
    1.50 Ton
  • Material
    Carbon Steel
  • Pin Type
    Screw
  • Standards Met
    ASME B30.26
  • Type
    Anchor
  • Weight Capacity
    1.5 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)