Motion
07845324

Made in USA
07845324

1/2" Nominal Chain Size, 2 Ton Carbon Steel Screw Anchor Shackle 1/2" Diam, 5/8" Pin Diam, 1-15/16" High x 13/16" Wide Inside Jaw, 1-1/4" Inside Width, 1-1/4" Max Body Thickness
Mi Item #11680420
MFR #07845324
Price$25.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07845324

1/2" Nominal Chain Size, 2 Ton Carbon Steel Screw Anchor Shackle 1/2" Diam, 5/8" Pin Diam, 1-15/16" High x 13/16" Wide Inside Jaw, 1-1/4" Inside Width, 1-1/4" Max Body Thickness
Mi Item #11680420
MFR #07845324

Mfr description
07845324 07845324 1/2" DIA Y1 15/16"LGTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.93/each

Specifications

Dimensions

  • Head Holder Diameter
    1/2 in
  • Inside Width
    1-1/4
  • Jaw Inside Height
    1-15/16 in
  • Jaw Inside Width
    13/16 in
  • Maximum Thickness
    1-1/4 in
  • Nominal Chain Size
    1/2
  • Pin Diameter
    5/8 in

Details

  • Finish Coating
    Galvanized
  • Load Limit
    2.00 Ton
  • Material
    Carbon Steel
  • Pin Type
    Screw
  • Type
    Anchor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)